Check Availability
30mm Plastic Mushroom Head, Non-Illuminated, Green, 1.38" Dia.
  • SCHNEIDER ELECTRIC 

    30mm Plastic Mushroom Head, Non-Illuminated, Green, 1.38" Dia.

  • Item # 2XVJ7
  • Mfr. Model # 9001K92G
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 2XVJ7
Mfr. Model # 9001K92G
UNSPSC #39121533
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Mushroom Head
Operator Size 1.38" Dia.
Color Green
For Use With Schneider Push Buttons KR24 and SKR24 Series
Size 30mm
Basic Material Plastic
Illuminated / Non-Illuminated Non-Illuminated
Connection Type Screw On
NEMA Rating 1, 3R, 4, 4X, 12
IP Rating 66
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.