Check Availability
  • SCHNEIDER ELECTRIC 

    30mm Plastic Mushroom Head, Non-Illuminated, Red, 2.25" Dia.

  • Item # 2EL90
  • Mfr. Model # 9001K93R
30mm Plastic Mushroom Head, Non-Illuminated, Red, 2.25" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EL90
Mfr. Model # 9001K93R
UNSPSC #39121512
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Mushroom Head
Operator Size 2.25" Dia.
Color Red
For Use With Mfr. No. 9001KR25 and 9001SKR25
Size 30mm
Basic Material Plastic
Illuminated / Non-Illuminated Non-Illuminated
Head Material Non-Metallic
Connection Type Screw On
NEMA Rating 1, 3R, 4, 4X, 12
IP Rating 66
Standards UL, CSA, CE
Includes Set Screw
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.