Check Availability
30mm Plastic Mushroom Head, Non-Illuminated, Green, 1.38" Dia.
  • SCHNEIDER ELECTRIC 

    30mm Plastic Mushroom Head, Non-Illuminated, Green, 1.38" Dia.

  • Item # 2EL31
  • Mfr. Model # 9001K16G
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2EL31
Mfr. Model # 9001K16G
UNSPSC #39121512
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Mushroom Head
Operator Size 1.38" Dia.
Color Green
For Use With Schneider Non-Illuminated Mushroom Operators KR4 and SKR4 Series
Size 30mm
Basic Material Plastic
Illuminated / Non-Illuminated Non-Illuminated
Connection Type Snap On
NEMA Rating 1, 3R, 4, 4X, 12
IP Rating 66
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions