Check Availability
  • SCHNEIDER ELECTRIC 

    30mm No Switch Selector Switch B Cam, Black

  • Item # 5B558
  • Mfr. Model # 9001K13B
30mm No Switch Selector Switch B Cam, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Selector switch replacement cam, lever.
Show More Close
 

Technical Specifications

Item # 5B558
Mfr. Model # 9001K13B
UNSPSC #39121513
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Selector Switch B Cam
Size 30mm
For Use With Schneider 9001SK Series Selector Switches
Switch Style No Switch
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.