Check Availability
  • SCHNEIDER ELECTRIC 

    30mm No Switch Selector Switch F Cam, Black

  • Item # 5B554
  • Mfr. Model # 9001K13F
30mm No Switch Selector Switch F Cam, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This selector switch cam is designed for use with nonilluminated selector switches Nos. 5B494 and 6B326.
Show More Close
 

Technical Specifications

Item # 5B554
Mfr. Model # 9001K13F
UNSPSC #39121513
Catalog Page 0
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Selector Switch F Cam
Size 30mm
For Use With Schneider 9001SK Series Selector Switches
Switch Style No Switch
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In