Check Availability
  • SCHNEIDER ELECTRIC 

    30mm No Switch Protective Boot, Clear

  • Item # 2EN92
  • Mfr. Model # 9001KU17
30mm No Switch Protective Boot, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clear, protective boot is designed for use with Schneider Electric 9001 series standard knob selector switches.
Show More Close
 

Technical Specifications

Item # 2EN92
Mfr. Model # 9001KU17
UNSPSC #39121512
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Protective Boot
Size 30mm
For Use With Schneider 9001SK Series Selector Switches
Switch Style No Switch
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In