Check Availability
  • SCHNEIDER ELECTRIC 

    30mm Lever Selector Switch Knob, White

  • Item # 5B438
  • Mfr. Model # 9001W8
30mm Lever Selector Switch Knob, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lever selector switch knob is designed to operate with Schneider 9001SK series selector switches, which are engineered to resist corrosion and damage from the ingress of dirt, dust, water, oil, and coolants.
Show More Close
 

Technical Specifications

Item # 5B438
Mfr. Model # 9001W8
UNSPSC #39121512
Catalog Page 256
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Selector Switch Knob
Size 30mm
For Use With Schneider 9001SK Series Selector Switches
Switch Style Lever
Color White
* This product's country of origin is subject to change

Compliance and Restrictions