Check Availability
  • SCHNEIDER ELECTRIC 

    30mm LED 1NO/1NC Illuminated Push Button with Momentary Action, Red

  • Item # 5KCH8
  • Mfr. Model # 9001SK2L35LRRH13
30mm LED 1NO/1NC Illuminated Push Button with Momentary Action, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KCH8
Mfr. Model # 9001SK2L35LRRH13
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Illuminated Push Button
Size 30mm
Action Momentary
Type of Operator Round Button
Basic Material Plastic
Head Material Plastic
Contact Form 1NO/1NC
Bezel Corrosion Resistant Thermoplastic
Color Red
Lamp Module Voltage 24VAC/DC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 24VAC/DC
Replacement Lamp Mfr .No. 25501-010-02
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
IP Rating 66
Standards UL, CSA, CE
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms