Check Availability
  • SCHNEIDER ELECTRIC 

    30mm LED 1NO/1NC Illuminated Push Button with Momentary Action, Green

  • Item # 45C578
  • Mfr. Model # 9001SK1L35GH13
30mm LED 1NO/1NC Illuminated Push Button with Momentary Action, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Complete push button includes interchangeable operators, contact blocks, and light modules. Oiltight, watertight, and dust-tight. Ring nuts are interchangeable. Lamp included.
Show More Close
 

Technical Specifications

Item # 45C578
Mfr. Model # 9001SK1L35GH13
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Illuminated Push Button
Size 30mm
Action Momentary
Type of Operator Round Guarded Button
Basic Material Plastic
Head Material Plastic
Contact Form 1NO/1NC
Bezel Corrosion Resistant Thermoplastic
Color Green
Lamp Module Voltage 24VAC/DC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 24VAC/DC
Replacement Lamp Mfr .No. 25501-010-02
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
IP Rating 66
Standards UL, CSA, CE
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms