Check Availability
  • SCHNEIDER ELECTRIC 

    30mm Incandescent 1NO/1NC Illuminated Push Button with Maintained Pull / Maintained Push Action, Gre

  • Item # 2NML2
  • Mfr. Model # 9001SKR9P1GH13
30mm Incandescent 1NO/1NC Illuminated Push Button with Maintained Pull / Maintained Push Action, Gre
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NML2
Mfr. Model # 9001SKR9P1GH13
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Illuminated Push Button
Size 30mm
Action Maintained Pull / Maintained Push
Type of Operator 41mm Mushroom Head
Basic Material Plastic
Head Material Plastic
Contact Form 1NO/1NC
Bezel Corrosion Resistant Thermoplastic
Color Green
Lamp Module Voltage 120VAC
Lamp Module Type Transformer
Lamp Type Incandescent
Lamp Voltage 6VAC
Replacement Lamp Mfr. No. 755
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
IP Rating 66
Standards UL, CSA, CE
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms