Check Availability
  • SCHNEIDER ELECTRIC 

    3 Phase, Soft Start, 124A Output Current, 480VAC Input Voltage, 480VAC Output Voltage

  • Item # 14R027
  • Mfr. Model # 863922UNH4BE06A07X10Z10
3 Phase,  Soft Start, 124A Output Current, 480VAC Input Voltage, 480VAC Output Voltage
Qty
  • Web Price
    $8,354.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14R027
Mfr. Model # 863922UNH4BE06A07X10Z10
UNSPSC #39121521
Shipping Weight 233.0 lbs
Country of Origin Mexico *
Item Soft Start
Input Voltage 480VAC
Output Current 124A
With Bypass / No Bypass With Bypass
HP @ 3 Phase - 480V 100
Inputs/Outputs 3
Phase 3
Enclosure Rating NEMA 3R
Output Voltage 480VAC
Control Voltage 120VAC
Frequency 60Hz
Ramp Time 1 to 60 sec.
Start Type Torque ramp, Current limit, Booster start-up pulse
Stop Time Freewheel,Torque decel
Application Pumps/Fans/Converyors/Compressors
Protects Circuit Breaker
Height 47.76"
Width 12.79"
Depth 14.28"
Starting Torque Adjustable
Communication Port Modbus
Display 7 Segment
Standards UL p/UL506, NEMA ICS, NFPA & IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.