Check Availability
  • SCHNEIDER ELECTRIC 

    3-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Extended Button

  • Item # 48K822
  • Mfr. Model # ZB5AA71115
3-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Extended Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Schneider Electric 22mm 3-Head Momentary Illuminated Push Button Head provides simple directional control and emergency stop. Features 2 white push-buttons with black arrows—one up and one down—and a projecting red "STOP" button.

• Contact Block and Lamp Module sold separately
Show More Close
 

Technical Specifications

Item # 48K822
Mfr. Model # ZB5AA71115
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.05 lbs
Country of Origin France *
Item Illuminated Multi-Head Operator
Number of Heads 3
Legend/Background Color Black/White, White/Red
Lamp Voltage Module Not Included
Lamp Type Module Not Included
Type of Operator (2) Flush Buttons, (1) Extended Button
Legend +/-/Stop
Size 22mm
Action Momentary
Shape Round
NEMA Rating 4X, 13
IP Rating 66, 69K
Head Material Plastic
Standards UL 508, CSA C22.2 No 14, EN/IEC 60947
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions