Check Availability
  • SCHNEIDER ELECTRIC 

    3-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Extended Button

  • Item # 23V773
  • Mfr. Model # ZB5AA71123
3-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Extended Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23V773
Mfr. Model # ZB5AA71123
UNSPSC #39121512
Shipping Weight 0.05 lbs
Country of Origin France *
Item Illuminated Multi-Head Operator
Number of Heads 3
Legend/Background Color White/Black, Black/White, White/Red
Lamp Voltage Module Not Included
Lamp Type Module Not Included
Type of Operator (2) Flush Buttons, (1) Extended Button
Legend Left Arrow/Right Arrow/Stop
Size 22mm
Action Momentary
Lamp Module Voltage 600VAC
Shape Rectangular
NEMA Rating 4X, 13
IP Rating 66, 69K
Head Material Plastic
Standards UL 508, CSA C22.2 No 14, EN/IEC 60947
Includes Black Arrow on White Background and White Arrow on Black Background
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions