Check Availability
  • SCHNEIDER ELECTRIC 

    3-1/8" Strobe Tower Light Incandescent Assembly with 70mm Dia., Amber

  • Item # 6KX62
  • Mfr. Model # XVBL8G5
3-1/8" Strobe Tower Light Incandescent Assembly with 70mm Dia., Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KX62
Mfr. Model # XVBL8G5
UNSPSC #39111706
Catalog Page 280
Shipping Weight 1.0 lbs
Country of Origin Czech Republic *
Tower Light Mounting Style Direct, Support Tube
Number of Lights 1
Tower Light Color Amber
Light Modes Strobe
Light Technology LED
Sounder Included No
Diameter 70mm
Overall Height 3-1/8"
Voltage 120VAC
Lamp Life 100,000 hr.
Housing Material Plastic
Lens Design Cylinder
Lens Material Plastic
Operating Temp. 32 to 104 Degrees F
Standards UL Listed, CSA Certified, CE Marked
Current Drawn 0.1A
Watts 10
Includes Base and Lamp
Item Tower Light Incandescent Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms