Check Availability
  • SCHNEIDER ELECTRIC 

    3-1/8" Steady Tower Light Incandescent Assembly with 70mm Dia., Clear

  • Item # 6HM58
  • Mfr. Model # XVBL37
3-1/8" Steady Tower Light Incandescent Assembly with 70mm Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HM58
Mfr. Model # XVBL37
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.6 lbs
Country of Origin Czech Republic *
Tower Light Mounting Style Direct, Support Tube
Number of Lights 1
Tower Light Color Clear
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 70mm
Overall Height 3-1/8"
Voltage 250VAC/DC
NEMA Rating NEMA 1, 4X, 12, IP65
Lamp Life 100,000 hr.
Housing Material Polyamide
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -4 to 158 Degrees F
Standards EN/IEC 60947-5-1
Watts 10
Includes Base Mount
Item Tower Light Incandescent Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms