Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Base Mountable, 5 Light, Steady Light Modes

  • Item # 5FTN7
  • Mfr. Model # XVC6B5K
Tower Light LED Assembly, Base Mountable, 5 Light, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FTN7
Mfr. Model # XVC6B5K
UNSPSC #39111706
Catalog Page 280
Shipping Weight 1.25 lbs
Country of Origin Indonesia *
Tower Light Mounting Style Base
Number of Lights 5
Tower Light Color Blue, Clear, Green, Orange, Red
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 60mm
Overall Height 3-1/4"
Voltage 24VAC/DC
NEMA Rating IP54
Lamp Life 100,000 hr.
Housing Material Polybutelyne
Lens Design Cylinder
Lens Material Polycarbonate
Cord Length 2-3/4 ft.
Operating Temp. 14 to 122 Degrees F
Standards UL,CSA, CE
Current Drawn 0.13A
Watts 3.0
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Welcome Sign In