Check Availability
  • SCHNEIDER ELECTRIC 

    3-1/4" Steady Tower Light LED Assembly with 60mm Dia., Red

  • Item # 5FTN3
  • Mfr. Model # XVC6B1K
3-1/4" Steady Tower Light LED Assembly with 60mm Dia., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FTN3
Mfr. Model # XVC6B1K
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.85 lbs
Country of Origin Japan *
Tower Light Mounting Style Base
Number of Lights 1
Tower Light Color Red
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 60mm
Overall Height 3-1/4"
Voltage 24VAC/DC
NEMA Rating IP54
Lamp Life 100,000 hr.
Housing Material Polybutelyne
Lens Design Cylinder
Lens Material Polycarbonate
Cord Length 2-3/4 ft.
Operating Temp. 14 to 122 Degrees F
Standards UL,CSA, CE
Current Drawn 0.03A
Watts 0.6
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms