Check Availability
  • SCHNEIDER ELECTRIC 

    24VDC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 27 Full Load Amps

  • Item # 19YH90
  • Mfr. Model # T02CN23BD
24VDC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 27 Full Load Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA contactor uses common accessories across the entire TeSys family of NEMA and IEC products for simplicity and reduced inventory. Provides high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face.
Show More Close
 

Technical Specifications

Item # 19YH90
Mfr. Model # T02CN23BD
UNSPSC #39121529
Shipping Weight 2.83 lbs
Country of Origin France *
Item NEMA Magnetic Contactor
Full Load Amps 27
Coil Volts 24VDC
NEMA Contactor Size 1
Reversing Yes
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
HP @ 3 Phase - 208V 7-1/2
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 10
HP @ 3 Phase - 575V 10
Number of Poles 3
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NC/1NO
Hz 50/60
Height 3.9"
Width 3.54"
Depth 3.62"
Frame / Series / Class / Code TeSys
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions