Check Availability
  • SCHNEIDER ELECTRIC 

    24VDC Miniature IEC Magnetic Contactor; No. of Poles 3, Reversing: Yes, 9 Full Load Amps-Inductive

  • Item # 2MMX8
  • Mfr. Model # LP2K0901BD
24VDC Miniature IEC Magnetic Contactor; No. of Poles 3, Reversing: Yes, 9 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MMX8
Mfr. Model # LP2K0901BD
UNSPSC #39121529
Catalog Page 171
Shipping Weight 0.98 lbs
Country of Origin France *
Item Miniature IEC Magnetic Contactor
Full Load Amps-Inductive 9
Full Load Amps-Resistive 20
Number of Poles 3
Coil Volts 24VDC
Reversing Yes
HP @ 1 Phase - 120V 1/2
HP @ 1 Phase - 240V 1-1/2
HP @ 3 Phase - 208V 2
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
HP @ 3 Phase - 575V 5
Aux. Contact Configuration 1NC
Enclosure NEMA Rating No Enclosure
Hz 50/60
Height 3.54"
Width 3.54"
Depth 2.24"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions