Check Availability
  • SCHNEIDER ELECTRIC 

    24VDC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 6CUU6
  • Mfr. Model # 199DX-3
24VDC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CUU6
Mfr. Model # 199DX-3
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.45 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 24VDC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Number of Pins - Relay 4
Contact Form - Relay SPST-NO
Mounting - Relay Surface
Power Consumption - Relay 10.0W
Contact Material Silver Alloy
Electrical Connection - Power Relay Screw
Body Height - Relay 2.18"
Body Width - Relay 2.50"
Body Depth - Relay 2.43"
Overall Height - Relay 2.18"
HP @ 120V 2
HP @ 240V 2
Hz - Electrical 50 Hz, 60 Hz
Features Riveted Construction
Standards cULus/cURus/CSA/CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.