Check Availability
  • SCHNEIDER ELECTRIC 

    LED Tower Light Module Multimode Tier, 24VAC/DC, 60mm Diameter

  • Item # 30EF28
  • Mfr. Model # XVUC29
LED Tower Light Module Multimode Tier, 24VAC/DC, 60mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly visible 360° beacons provide instant communication within work groups and across factory floors, enabling factory personnel to monitor and control production quality in large automated areas. Flashing, steady, blinking, or rotating operation. For indoor use only.

• Stackable lenses
• Do not include base or cover
Show More Close
 

Technical Specifications

Item # 30EF28
Mfr. Model # XVUC29
UNSPSC #39112001
Catalog Page 280
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Tower Light Series XVU
Voltage 24VAC/DC
Tower Light Color Amber, Blue, Green, Red, White
Diameter 60mm
NEMA Rating Not Rated
Light Technology LED
Housing Material Polycarbonate
Lens Material Polycarbonate
Operating Temp. -13 Degrees to 131 Degrees F
Standards UL, CSA, CE
Current Drawn 0.070A
Height 3.500"
Length 5.200"
Width 3.60"
For Use With XVU Series Tower Lights
Item Tower Light Module Multimode
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms