Check Availability
  • SCHNEIDER ELECTRIC 

    LED Tower Light Module Steady Tier, 24VAC/DC, 60mm Diameter

  • Item # 30EF23
  • Mfr. Model # XVUC23
LED Tower Light Module Steady Tier, 24VAC/DC, 60mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly visible 360° beacons provide instant communication within work groups and across factory floors, enabling factory personnel to monitor and control production quality in large automated areas. Steady-on. For indoor use only.

• Stackable lenses
• Do not include base or cover
Show More Close
 

Technical Specifications

Item # 30EF23
Mfr. Model # XVUC23
UNSPSC #39112001
Catalog Page 280
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Tower Light Series XVU
Voltage 24VAC/DC
Tower Light Color Green
Diameter 60mm
NEMA Rating Not Rated
Light Technology LED
Flashes per Minute Steady
Housing Material Polycarbonate
Lens Material Polycarbonate
Operating Temp. -13 Degrees to 131 Degrees F
Standards UL, CSA, CE
Current Drawn 0.050A
Height 3.500"
Length 5.200"
Width 3.60"
For Use With XVU Series Tower Lights
Item Tower Light Module Steady
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms