Check Availability
  • SCHNEIDER ELECTRIC 

    LED Tower Light Module Steady Tier, 240VAC, 70mm Diameter

  • Item # 6HM31
  • Mfr. Model # XVBC33
LED Tower Light Module Steady Tier, 240VAC, 70mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HM31
Mfr. Model # XVBC33
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Tower Light Series XVP
Voltage 240VAC
Tower Light Color Green
Diameter 70mm
NEMA Rating 4X, 12
Light Technology LED
Flashes per Minute Steady
Housing Material ABS, Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -13 Degrees to 131 Degrees F
Standards UL, CSA, IEC
Current Drawn 0.030A
Watts 10.00W
Height 63mm
For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Item Tower Light Module Steady
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms