Check Availability
  • SCHNEIDER ELECTRIC 

    LED Tower Light Module Flashing Tier, 240VAC, 70mm Diameter

  • Item # 6HM45
  • Mfr. Model # XVBC4M5
LED Tower Light Module Flashing Tier, 240VAC, 70mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HM45
Mfr. Model # XVBC4M5
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.33 lbs
Country of Origin Indonesia *
Tower Light Series XVB
Voltage 240VAC
Tower Light Color Amber
Diameter 70mm
NEMA Rating 4X, 12
Light Technology LED
Housing Material ABS, Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Standards UL, CSA, IEC
Current Drawn 0.015A
Watts 7.00W
For Use With Incandescent Bulb 7W Max 48/230VAC or LED
Item Tower Light Module Flashing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms