Check Availability
240VAC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw
  • SCHNEIDER ELECTRIC 

    240VAC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 6CUT5
  • Mfr. Model # 199AX-15
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 6CUT5
Mfr. Model # 199AX-15
UNSPSC #39121514
Shipping Weight 0.62 lbs
Country of Origin China *
Power Relay Style Open Power Relay
Item Open Power Relay
Coil Volts 240VAC
Contact Form - Relay DPDT
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Electrical Connection - Power Relay Screw
Number of Poles 2
Mounting - Power Relay Surface
Number of Pins - Relay 8
HP @ 120V 1-1/2
HP @ 240V 1-1/2
Contact Material Silver Alloy
Coil Rating 10.0VA, 4.0W
Hz 50/60
Features High-Power Contacts, Riveted Construction
Standards cULus/cURus/CSA/CE
Dimensions 2.31"H, 2.50"W, 3.12"D

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.