Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Support Tube Mountable, 2 Light, Flashing, Steady Light Modes

  • Item # 34D598
  • Mfr. Model # XVC4M25S
Tower Light LED Assembly, Support Tube Mountable, 2 Light, Flashing, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D598
Mfr. Model # XVC4M25S
UNSPSC #39112001
Catalog Page 280
Shipping Weight 2.2 lbs
Country of Origin Indonesia *
Tower Light Mounting Style Support Tube
Number of Lights 2
Tower Light Color Orange, Red
Light Modes Flashing, Steady
Sound Modes Intermittent, Steady
Light Technology LED
Sounder Included Yes
Diameter 40mm
Overall Height 23-3/4"
Voltage 100 to 240VAC
NEMA Rating IP54
Flashes per Minute 60
Lamp Life 100,000 hr.
Housing Material ABS or PBT + ABS
Lens Design Cylinder
Lens Material Polycarbonate
Sound Level 70 to 85dB
Cord Length 17-3/4"
Operating Temp. -10 to +50 Degrees C
Standards UL,CSA, CE
Current Drawn 65mA
Includes Steel Pole and L-Shaped Bracket
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms