Check Availability
  • SCHNEIDER ELECTRIC 

    22mm LED 1NO/1NC Illuminated Push Button with Momentary/Momentary Action, Green

  • Item # 21AG60
  • Mfr. Model # XB5AW33G5
22mm LED 1NO/1NC Illuminated Push Button with Momentary/Momentary Action, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AG60
Mfr. Model # XB5AW33G5
UNSPSC #39121534
Shipping Weight 0.12 lbs
Country of Origin France *
Item Illuminated Push Button
Size 22mm
Action Momentary/Momentary
Type of Operator Flush Button
Basic Material Plastic
Head Material Plastic
Contact Form 1NO/1NC
Bezel Plastic
Color Green
Lamp Module Voltage 120VAC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 110 to 120VAC
Replacement Lamp Mfr. No. ZBVG3
Contact Rating 10A @ 600VAC
NEMA Rating 4, 4X, 13
IP Rating 65, 66
Standards EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508, CSA C22-2 No 14
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms