Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Base Mountable, 5 Light, Flashing, Steady Light Modes

  • Item # 34D625
  • Mfr. Model # XVC1M5SK
Tower Light LED Assembly, Base Mountable, 5 Light, Flashing, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D625
Mfr. Model # XVC1M5SK
UNSPSC #39112001
Catalog Page 280
Shipping Weight 5.72 lbs
Country of Origin Japan *
Tower Light Mounting Style Base
Number of Lights 5
Tower Light Color Blue, Clear, Green, Orange, Red
Light Modes Flashing, Steady
Sound Modes Intermittent, Steady
Lighting Technology LED
Sounder Included Yes
Diameter 100mm
Overall Height 20-3/4"
Voltage 100 to 240VAC
NEMA Rating IP54
Flashes per Minute 60
Lamp Life 100,000 hr.
Housing Material ABS or PBT + ABS
Lens Design Cylinder
Lens Material Polycarbonate
Sound Level 60 to 85dB
Cord Length 19-11/16"
Operating Temp. -10 to +50 Degrees C
Standards UL,CSA, CE
Current Drawn 280mA
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Welcome Sign In