Check Availability
  • SCHNEIDER ELECTRIC 

    2-Head Plastic Illuminated Multi-Head Operator, (1) Flush Button, (1) Extended Button

  • Item # 6XTG7
  • Mfr. Model # ZB5AW7L3741
2-Head Plastic Illuminated Multi-Head Operator, (1) Flush Button, (1) Extended Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm 2-Head Momentary Push Buttons
• NEMA rated: 1, 2, 3, 4, 4X, 12, and 13 IP66 and 69K
UL Listed, CSA Certified, and CE Certified.
Show More Close
 

Technical Specifications

Item # 6XTG7
Mfr. Model # ZB5AW7L3741
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.06 lbs
Country of Origin France *
Item Illuminated Multi-Head Operator
Number of Heads 2
Legend/Background Color White/Green, White/Red
Lamp Voltage Module Not Included
Lamp Type LED
Type of Operator (1) Flush Button, (1) Extended Button
Legend I/O
Size 22mm
Action Momentary
Shape Rectangular
NEMA Rating 4X, 13
IP Rating 66, 69K
Head Material Plastic
Standards EN/IEC 60947-, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL508, CSA C22-2 n Degrees 14
* This product's country of origin is subject to change

Compliance and Restrictions