Check Availability
  • SCHNEIDER ELECTRIC 

    2-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Light

  • Item # 48K777
  • Mfr. Model # ZB5AW7A9
2-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Schneider Electric 22mm 2-Head Momentary Illuminated Push Button Head provides simple directional control. Features 2 blank push-buttons without caps and integrated LED light.

• Contact Block and Lamp Module sold separately
Show More Close
 

Technical Specifications

Item # 48K777
Mfr. Model # ZB5AW7A9
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.05 lbs
Country of Origin France *
Item Illuminated Multi-Head Operator
Number of Heads 2
Legend/Background Color Black
Lamp Voltage Module Not Included
Lamp Type LED
Type of Operator (2) Flush Buttons, (1) Light
Legend Blank
Size 22mm
Action Momentary
Shape Rectangular
NEMA Rating 4X, 13
IP Rating 66, 69K
Head Material Plastic
Standards UL 508, CSA C22.2 No 14, EN/IEC 60947
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions