Check Availability
  • SCHNEIDER ELECTRIC 

    2-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Light

  • Item # 48K775
  • Mfr. Model # ZB5AW7A1724
2-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm 2-Head Momentary Push Buttons
• NEMA rated: 1, 2, 3, 4, 4X, 12, and 13 IP66 and 69K
UL Listed, CSA Certified, and CE Certified.
Show More Close
 

Technical Specifications

Item # 48K775
Mfr. Model # ZB5AW7A1724
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.05 lbs
Country of Origin France *
Item Illuminated Multi-Head Operator
Number of Heads 2
Legend/Background Color Black/White, White/Black
Lamp Voltage Module Not Included
Lamp Type LED
Type of Operator (2) Flush Buttons, (1) Light
Legend Up Arrow/Down Arrow
Size 22mm
Action Momentary
Shape Rectangular
NEMA Rating 4X, 13
IP Rating 66, 69K
Head Material Plastic
Standards UL 508, CSA C22.2 No 14, EN/IEC 60947
Includes Up/Down Arrows Marking
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions