Check Availability
  • SCHNEIDER ELECTRIC 

    2-Head Plastic Illuminated Multi-Head Operator, (1) Flush Button, (1) Extended Button

  • Item # 23V784
  • Mfr. Model # ZB5AW7L3740
2-Head Plastic Illuminated Multi-Head Operator, (1) Flush Button, (1) Extended Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm 2-Head Momentary Push Buttons
• NEMA rated: 1, 2, 3, 4, 4X, 12, and 13 IP66 and 69K
UL Listed, CSA Certified, and CE Certified.
Show More Close
 

Technical Specifications

Item # 23V784
Mfr. Model # ZB5AW7L3740
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.05 lbs
Country of Origin France *
Item Illuminated Multi-Head Operator
Number of Heads 2
Legend/Background Color White/Green, White/Red
Lamp Voltage Module Not Included
Lamp Type LED
Type of Operator (1) Flush Button, (1) Extended Button
Legend No Legend
Size 22mm
Action Momentary
Shape Rectangular
NEMA Rating 4X, 13
IP Rating 66, 69K
Head Material Plastic
Standards UL, CSA, CE, RoHS
Includes Green Background and Red Background Unmarked
* This product's country of origin is subject to change

Compliance and Restrictions