Check Availability
  • SCHNEIDER ELECTRIC 

    2.6 Watts Miniature Neon Bulb, T3-1/4, Miniature Bayonet (BA9s), 110

  • Item # 6KX61
  • Mfr. Model # DL1CF110
2.6 Watts Miniature Neon Bulb, T3-1/4, Miniature Bayonet (BA9s), 110
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature neon bulb contains gases that glow when electrically charged. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 6KX61
Mfr. Model # DL1CF110
UNSPSC #39101618
Shipping Weight 0.1 lbs
Country of Origin France *
Item Miniature Neon Bulb
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 110
Bulb Primary Application Push Buttons
Watts 2.6
Bulb Type Miniature
Average Bulb Life 7500 hr.
Light Technology Neon
Light Color Clear
Shatter-Resistant No
Bulb Min. Starting Temp. -25 Degrees C
Bulb Operating Temp. Range -25 Degrees to 55 Degrees C
Bulb Start Type Instant
Bulb Housing Glass
Bulb Power Source Plug and Play
Indoor/Outdoor Usage Indoor/Outdoor
Rough Service No
For Enclosed Fixtures Yes
High Output No
Bulb Manufacturers Warranty Length 18 months
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In