Check Availability
  • SCHNEIDER ELECTRIC 

    2.4 Watts Miniature Incandescent Bulb, T2, Miniature Bayonet (BA9s), 48

  • Item # 2EV14
  • Mfr. Model # DL1CE048
2.4 Watts Miniature Incandescent Bulb, T2, Miniature Bayonet (BA9s), 48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.
Show More Close
 

Technical Specifications

Item # 2EV14
Mfr. Model # DL1CE048
UNSPSC #39121512
Shipping Weight 0.1 lbs
Country of Origin France *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Bulb Shape T2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 48
Watts 2.4
Bulb Type Miniature
Average Bulb Life 5000 hr.
Light Technology LED
Shatter-Resistant Yes
Bulb Min. Starting Temp. -25 Degrees C
Bulb Operating Temp. Range -25 Degrees to 55 Degrees C
Bulb Start Type Instant
Bulb Housing Polycarbonate
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor/Outdoor
Rough Service No
For Enclosed Fixtures Yes
High Output No
Bulb Manufacturers Warranty Length 18 months
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In