Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Support Tube Mountable, 5 Light, Steady Light Modes

  • Item # 5FTK0
  • Mfr. Model # XVC4B5
Tower Light LED Assembly, Support Tube Mountable, 5 Light, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FTK0
Mfr. Model # XVC4B5
UNSPSC #39111706
Catalog Page 280
Shipping Weight 1.7 lbs
Country of Origin Indonesia *
Tower Light Mounting Style Support Tube
Number of Lights 5
Tower Light Color Blue, Clear, Green, Orange, Red
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 40mm
Overall Height 2-1/2"
Voltage 24VAC/DC
NEMA Rating IP54
Lamp Life 100,000 hr.
Housing Material Polybutelyne
Lens Design Cylinder
Lens Material Polycarbonate
Cord Length 2 ft.
Operating Temp. 14 to 122 Degrees F
Standards UL,CSA, CE
Current Drawn 0.13A
Watts 3.0
Includes Steel Pole and L-Shaped Bracket
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms