Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Support Tube Mountable, 2 Light, Flashing, Steady Light Modes

  • Item # 5FTK2
  • Mfr. Model # XVC4B25S
Tower Light LED Assembly, Support Tube Mountable, 2 Light, Flashing, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FTK2
Mfr. Model # XVC4B25S
UNSPSC #39111706
Catalog Page 280
Shipping Weight 1.49 lbs
Country of Origin Indonesia *
Tower Light Mounting Style Support Tube
Number of Lights 2
Tower Light Color Orange, Red
Light Modes Flashing, Steady
Sound Modes Intermittent, Steady
Light Technology LED
Sounder Included Yes
Diameter 40mm
Overall Height 2-1/2"
Voltage 24VAC/DC
NEMA Rating IP54
Flashes per Minute 60
Lamp Life 100,000 hr.
Housing Material Polybutelyne
Lens Design Cylinder
Lens Material Polycarbonate
Sound Level 70 to 85dB
Cord Length 1-5/8 ft.
Operating Temp. 14 to 122 Degrees F
Standards UL,CSA, CE
Current Drawn 0.09A
Watts 2.2
Includes Steel Pole and L-Shaped Bracket
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms