Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Support Tube Mountable, 5 Light, Steady Light Modes

  • Item # 34D611
  • Mfr. Model # XVC6M5K
Tower Light LED Assembly, Support Tube Mountable, 5 Light, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D611
Mfr. Model # XVC6M5K
UNSPSC #39112001
Catalog Page 280
Shipping Weight 1.75 lbs
Country of Origin Indonesia *
Tower Light Mounting Style Support Tube
Number of Lights 5
Tower Light Color Blue, Clear, Green, Orange, Red
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 60mm
Overall Height 14-7/16"
Voltage 100 to 240VAC
NEMA Rating IP54
Lamp Life 100,000 hr.
Housing Material ABS or PBT + ABS
Lens Design Cylinder
Lens Material Polycarbonate
Sound Level 60 to 85dB
Cord Length 17-3/4"
Operating Temp. -30 to +50 Degrees C
Standards UL,CSA, CE
Current Drawn 90mA
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In