Check Availability
  • SCHNEIDER ELECTRIC 

    LED Tower Light Module Strobing Tier, 120VAC, 70mm Diameter

  • Item # 6HM50
  • Mfr. Model # XVBC8G4
LED Tower Light Module Strobing Tier, 120VAC, 70mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HM50
Mfr. Model # XVBC8G4
UNSPSC #39111706
Shipping Weight 0.7 lbs
Country of Origin Czech Republic *
Tower Light Series XVB
Voltage 120VAC
Tower Light Color Red
Diameter 70mm
NEMA Rating 4X, 12
Light Technology LED
Housing Material ABS, Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -13 Degrees to 131 Degrees F
Standards UL, CSA, IEC
Current Drawn 0.290A
Height 157mm
Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring
Item Tower Light Module Strobing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms