Check Availability
  • SCHNEIDER ELECTRIC 

    10 Hz Unshielded Rectangular Proximity Sensor; 79mm x 99mm x 38mm

  • Item # 2CX57
  • Mfr. Model # XSDA405539H7
10 Hz Unshielded Rectangular Proximity Sensor; 79mm x 99mm x 38mm Rectngulr Proximity Sensr,Indctiv,2 Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor features inductive sensing and a 2-wire circuit type.
Show More Close
 

Technical Specifications

Item # 2CX57
Mfr. Model # XSDA405539H7
UNSPSC #41111926
Shipping Weight 1.1 lbs
Country of Origin France *
Item Rectangular Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 24 to 240VAC/DC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 10 Hz
Proximity Sensor Output Circuit Type 2 Wire
Max. Detecting Distance 40.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Plastic
Output Mode NO/NC
NEMA Rating 4X
IP Rating 67
Case Material Plastic
Length 99mm
Width 79mm
Depth 38mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 500mA
Standards UL Listed, CSA Certified, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions