Check Availability
  • SCHNEIDER ELECTRIC 

    Tower Light LED Assembly, Base Mountable, 2 Light, Steady Light Modes

  • Item # 34D587
  • Mfr. Model # XVC6M2K
Tower Light LED Assembly, Base Mountable, 2 Light, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D587
Mfr. Model # XVC6M2K
UNSPSC #39112001
Catalog Page 280
Shipping Weight 1.5 lbs
Country of Origin Indonesia *
Tower Light Mounting Style Base
Number of Lights 2
Tower Light Color Orange, Red
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 60mm
Overall Height 10-3/4"
Voltage 100 to 240VAC
NEMA Rating IP54
Lamp Life 100,000 hr.
Housing Material ABS or PBT + ABS
Lens Design Cylinder
Lens Material Polycarbonate
Cord Length 17-3/4"
Operating Temp. -30 to +50 Degrees C
Standards UL,CSA, CE
Current Drawn 50mA
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Welcome Sign In