Check Availability
  • SCHLAGE RESIDENTIAL 

    Electronic Lock, Lever, Bright Chrome

  • Item # 457G39
  • Mfr. Model # FE695 CEN625BRW
Electronic Lock, Lever, Bright Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457G39
Mfr. Model # FE695 CEN625BRW
UNSPSC #46171503
Shipping Weight 4.04 lbs
Country of Origin Mexico *
Item Electronic Lock
Function Entry
Access Method Touch Screen Keypad
Mounting Style Cylindrical
Lock Material Zinc Alloy
Finish Bright Chrome
Series FE695
Handle Type Lever
Door Thickness 1-3/8" to 1-3/4"
Key Override Options Schlage "C" 6 Pin Keyway (Included)
Hand Field Reversible
Network Interface None
Backset 2-3/8" to 2-3/4"
Keypad Material Zinc
Number of Keys 2
Timed Entry Allowance Free Egress At All Times
Power Source 1 9V
Battery Life 1 to 2 yr.
Event Audit Trail No
Max. User Codes 19
Max. Proximity Range At Lock
Fire Rating No
ADA Compliant No
Grade 2
IP Rating Not Rated
Standards ANSI/BHMA A156.2-2011
Weather Resistant Yes
For Use With Various Door Types
Includes Mounting Hardware
Electrical/Mechanical Electrical
Ligature Resistant No
Location Type Multi-Family, Residential
Lockset Finish Bright Chrome
Lockset Fire Rating Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms