Check Availability
  • SCHLAGE 

    Mortise Lockset, Lever, Storeroom Function

  • Item # 53JZ99
  • Mfr. Model # L9092EUP 06A 626
Mortise Lockset, Lever, Storeroom Function
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JZ99
Mfr. Model # L9092EUP 06A 626
UNSPSC #46171503
Shipping Weight 8.0 lbs
Country of Origin USA *
Electrical/Mechanical Electrical/Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style 06A
Lockset Finish Satin Chrome
Keyway Type Everest C123
Key Type Different
Standards UL Listed
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Interchangeable Core
For Use With Commercial Doors
Handle Material Brass
Item Mortise Lockset
Key Material Brass
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/4"
Series L909
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ANSI Curved Lip
Voltage 12/24VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms