Check Availability
  • SCHLAGE 

    Medium Duty Privacy A-Series Knob Lockset, Polished Brass Finish

  • Item # 36Z009
  • Mfr. Model # A40S ORB 605
Medium Duty Privacy A-Series Knob Lockset, Polished Brass Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Z009
Mfr. Model # A40S ORB 605
UNSPSC #46171503
Shipping Weight 1.95 lbs
Country of Origin Varies *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Privacy
Lockset Grade 2
Style A Orbit
Lockset Finish Bright Brass
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/8"
Ligature Resistant No
Includes Hardware
Item Knob Lockset
Knob Material Brass/Steel/Zinc
Location Type Commercial
Lockset Performance Strength Medium Duty
Required Door Thickness 1-3/8" and 1-7/8"
Series A
Strike Dim. 1-1/8" x 2-3/4"
Strike Type T Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms