Check Availability
Medium Duty Entrance A-Series Knob Lockset, Satin Chrome Finish
  • SCHLAGE 

    Medium Duty Entrance A-Series Knob Lockset, Satin Chrome Finish

  • Item # 36Z017
  • Mfr. Model # A53PD ORB 626 C123
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use the standard-duty SCHLAGE® Orbit knob lockset for residential or commercial applications, especially entrance doors. 6-pin solid brass cylinder with C123 keyway. Thru-bolted through the door. Keyed different. Double compression springs provide consistent latch retraction. A Series, Grade 2.
Show More Close
 

Technical Specifications

Item # 36Z017
Mfr. Model # A53PD ORB 626 C123
UNSPSC #46171503
Catalog Page 1984
Shipping Weight 4.9 lbs
Country of Origin Varies *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style A Orbit
Lockset Finish Satin Chrome
Keyway Type Everest C123
Key Type Different
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/8"
Ligature Resistant No
Includes Hardware
Item Knob Lockset
Key Material Nickel Silver
Knob Material Brass/Steel/Zinc
Location Type Commercial
Lockset Performance Strength Medium Duty
Number of Keys 2
Pins 6
Required Door Thickness 1-3/8" and 2"
Series A
Strike Dim. 1-1/8" x 2-3/4"
Strike Type T Strike

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms