Check Availability
  • SCHLAGE 

    Medium-Duty Bright Brass S-Series Passage/Deadbolt Set, Single-Cylinder, Different

  • Item # 28YA48
  • Mfr. Model # S210PD SAT 605
Medium-Duty Bright Brass S-Series Passage/Deadbolt Set, Single-Cylinder, Different
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28YA48
Mfr. Model # S210PD SAT 605
UNSPSC #46171503
Catalog Page 0
Shipping Weight 4.5 lbs
Country of Origin Mexico *
Item Passage/Deadbolt Set
Mortise/Cylindrical Cylindrical
Location Type Industrial, Residential
Lockset Grade 2
Series S
Lockset Finish Bright Brass
Keyway Type C
Key Type Different
Standards ANSI A156.5
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
Cylinder Single
Faceplate Dimensions 1-1/8" x 2-1/4"
For Door Thickness 1-3/4"
Material Brass/Steel
Number of Keys 2
Pins 6
Security Type Medium-Duty
Strike Square Corner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.