Check Availability
Light Duty Storeroom F-Series Knob Lockset, Polished Brass Finish
  • SCHLAGE 

    Light Duty Storeroom F-Series Knob Lockset, Polished Brass Finish

  • Item # 36Z243
  • Mfr. Model # F80 ORB 605
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The SCHLAGE® Orbit knob lockset for storeroom doors features a Grade 1 cylinder and a special locking sidebar that protects against lock bumping. 1” x 2-1/4” radius corner faceplate. 7/8” housing diameter. Classic C keyway. Keyed different. Grade 2.
Show More Close
 

Technical Specifications

Item # 36Z243
Mfr. Model # F80 ORB 605
UNSPSC #46171503
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Storeroom
Lockset Grade 2
Style F Orbit
Lockset Finish Bright Brass
Keyway Type Schlage SC1
Key Type Different
Standards ANSI A156.5
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Includes Hardware
Item Knob Lockset
Key Material Nickel Silver
Knob Material Brass/Steel/Zinc
Location Type Residential
Lockset Performance Strength Light Duty
Number of Keys 2
Pins 5
Required Door Thickness 1-3/8" and 1-3/4"
Series F
Strike Dim. 1-5/8" x 2-1/4"
Strike Type Round Corner Full Lip Strike

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms