Check Availability
Light Duty Entrance F-Series Knob Lockset, Antique Pewter Finish
  • SCHLAGE 

    Light Duty Entrance F-Series Knob Lockset, Antique Pewter Finish

  • Item # 49ZG14
  • Mfr. Model # F51A AND 620 ADD
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49ZG14
Mfr. Model # F51A AND 620 ADD
UNSPSC #46171503
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style F Andover/Addison
Lockset Finish Antique Pewter
Keyway Type Schlage SC1
Key Type Different
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
For Use With Residential/Light Commercial Applications
Includes Strike, Latch and Mounting Hardware
Item Knob Lockset
Key Material Brass
Knob Material Brass
Location Type Commercial, Residential
Lockset Performance Strength Light Duty
Number of Keys 2
Pins 5
Required Door Thickness 1-3/8" and 1-3/4"
Series F
Strike Dim. 1-5/8" x 2-1/4"
Strike Type Round Corner Full Lip Strike

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms