Check Availability
  • SCHLAGE 

    Light Duty Dummy F-Series Knob Lockset, Bright Brass Finish

  • Item # 49ZD87
  • Mfr. Model # F170 AND 605 AND
Light Duty Dummy F-Series Knob Lockset, Bright Brass Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZD87
Mfr. Model # F170 AND 605 AND
UNSPSC #46171503
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Dummy
Lockset Grade 2
Style F Andover/Andover
Lockset Finish Bright Brass
Keyway Type None
Key Type Not Keyed
Standards ANSI A156.2
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
For Use With Residential/Light Commercial Applications
Includes Strike, Latch and Mounting Hardware
Item Knob Lockset
Knob Material Brass
Location Type Commercial, Residential
Lockset Performance Strength Light Duty
Number of Keys 0
Pins 0
Required Door Thickness 1-3/8" and 1-3/4"
Series F
Strike Dim. 1-5/8" X 2-1/4"
Strike Type Round Corner Full Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms