Check Availability
  • SCHLAGE 

    Lever Lockset, Mechanical, Entrance, Grd. 1

  • Item # 46TN43
  • Mfr. Model # L9050P 07A 626 KD C123 KWY
Lever Lockset, Mechanical, Entrance, Grd. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TN43
Mfr. Model # L9050P 07A 626 KD C123 KWY
UNSPSC #46171503
Shipping Weight 7.55 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Entrance
Lockset Grade 1
Style L Athens
Lockset Finish Satin Chrome
Key Type Different
Standards UL Listed
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
For Use With Various Door Types
Includes Strike
Item Mortise Lockset
Key Material Brass
Location Type Commercial
Number of Keys 2
Required Door Thickness 1-3/4"
Series L
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ANSI
Voltage None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms