Check Availability
  • SCHLAGE 

    Mortise Lockset, Not Keyed, Mortise, Lever, Required Door Thickness 1-3/8" to 2-1/4"

  • Item # 46TN37
  • Mfr. Model # L0170 06A 626
Mortise Lockset, Not Keyed, Mortise, Lever, Required Door Thickness 1-3/8" to 2-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TN37
Mfr. Model # L0170 06A 626
UNSPSC #46171503
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Dummy
Lockset Grade 1
Style L Rhodes
Lockset Finish Satin Chrome
Keyway Type None
Key Type Not Keyed
Standards UL Listed
ADA Compliant No
Lockset Fire Rating Not Rated
Ligature Resistant No
For Use With Various Door Types
Includes Strike
Item Mortise Lockset
Location Type Commercial
Number of Keys 0
Required Door Thickness 1-3/8" to 2-1/4"
Series L
Voltage None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In